PIAB 0114131 SUCTION CUP BX25P 60


Suction cup BX25P 60

References
piab:BX25P.4K.02AB.F
rubix:120A2570
brand logo
brand logo
Technical specifications
MaterialPolyurethane
Diameter26 mm
ShapeBellow
See all Specifications

Product details : PIAB 0114131 SUCTION CUP BX25P 60


Suitable for irregular and porous surfaces such as cardboard, etc. DURAFLEX suction pads are made from a material specially developed to combine the elasticity of rubber with the strength of polyurethane. The material leaves no marks.

Strengths

DURAFLEX suction pads are made from a specially developed material that combines the flexibility of rubber with the strength of polyurethane.
The DURAFLEX suction pad material leaves no marks.

Applications

Suitable where level compensation is required, recommended for irregular surfaces and porous materials such as cardboard.

Technical specifications


Attributes
MaterialPolyurethane
Diameter26 mm
ShapeBellow
TypeBX-P
Show UNSPSC/ECL@SS
£ 40.14 excl. VAT
/ Each
£ 48.17 incl. VAT
  • In stock: Next day delivery