FESTO 525974 SUCTION CUP COMPLETE ESS-40-GT-G1/4-I
Suction cup ESS-40
See technical informationSee documentsReferences
Festo:ESS-40-GT-G1/4-I
Rubix:120A5936
Manufacturer :525974
EAN:4052568046729

Documents
Product details : FESTO 525974 SUCTION CUP COMPLETE ESS-40-GT-G1/4-I
Suction cup complete ESS-40-GT-G1/4-I easily interchangeable, Height compensator for suction-cup holder=5,5 mm, Min. workpiece radius=35 mm, Nominal size=2,5 mm, Suction cup diameter=40 mm, Suction cup volume=5,4 cm3
Technical specifications
Attributes
| Logistic Weight | 22,45 g |
|---|---|
| Material | polyurethane high-performance elastomer |
Show UNSPSC/ECL@SS
£ 25.02 excl. VAT
/ Each
£ 30.02 incl. VAT
- Delivery usually within ( 6 ) days