FESTO 162509 VACUUM GENERATOR VADMI-140
VADMI vacuum suction nozzles
See technical informationSee documentsReferences
Festo:VADMI-140
Rubix:119A5322
Manufacturer :162509
EAN:4052568131319

Technical specifications
| Material | aluminium wrought alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
|---|
Documents
Product details : FESTO 162509 VACUUM GENERATOR VADMI-140
Vacuum generator VADMI-140 With integrated solenoid valve for vacuum On/Off and ejector pulse Nominal size, Laval nozzle=1,4 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve), Design structure=T-shaped
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x47x137 mm |
|---|---|
| Logistic Weight | 429,66 g |
| Material | aluminium wrought alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
Show UNSPSC/ECL@SS
£ 400.35 excl. VAT
/ Each
£ 480.42 incl. VAT
- Delivery usually within ( 8 ) days