FESTO 532649 VACUUM GENERATOR VN-14-L-T4-PQ3-VQ3-RO2-B


VN Vacuum generators pneumatic

References
festo:VN-14-L-T4-PQ3-VQ3-RO2-B
rubix:119A3747
manufacturer :532649
ean:4052568165406
brand logo
brand logo
Technical specifications
Materialnbr, pom, aluminium die-cast, pu foam, nickel-plated brass

Product details : FESTO 532649 VACUUM GENERATOR VN-14-L-T4-PQ3-VQ3-RO2-B


vacuum generator VN-14-L-T4-PQ3-VQ3-RO2-B With ejector pulse and built-in solenoid valve. Standard, high suction rate, width 18 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume)

Technical specifications


Attributes
Materialnbr, pom, aluminium die-cast, pu foam, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 185.52 excl. VAT
/ Each
Ā£ 222.62 incl. VAT
  • Delivery usually within ( 2 ) days