FESTO 532618 VACUUM GENERATOR VN-05-H-T3-PQ2-VQ2-RO1-M


VN Vacuum generator pneumatic

References
festo:VN-05-H-T3-PQ2-VQ2-RO1-M
rubix:119A3489
manufacturer :532618
ean:4052568165154
VN-05-H-T3-PQ2-VQ2-RO1-M Vacuum generator
brand logo
Technical specifications
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pe, steel, wrought aluminum alloy, nickel-plated brass
See all Specifications

Product details : FESTO 532618 VACUUM GENERATOR VN-05-H-T3-PQ2-VQ2-RO1-M


Vacuum generator VN-05-H-T3-PQ2-VQ2-RO1-M With built-in solenoid valve. Standard, high vacuum, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)

Technical specifications


Attributes
Logistic Weight88,44Ā g
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pe, steel, wrought aluminum alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 107.22 excl. VAT
/ Each
Ā£ 128.66 incl. VAT
  • Delivery usually within ( 2 ) days