FESTO 526163 VACUUM GENERATOR VN-10-L-T4-PQ2-VA5-RQ3


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-10-L-T4-PQ2-VA5-RQ3
rubix:119A3228
manufacturer :526163
ean:4052568083724
VN-10-L-T4-PQ2-VA5-RQ3 Vacuum generator
brand logo
Technical specifications
Materialwrought aluminium alloy, nbr, pom, nickel-plated brass
See all Specifications

Product details : FESTO 526163 VACUUM GENERATOR VN-10-L-T4-PQ2-VA5-RQ3


Vacuum generator VN-10-L-T4-PQ2-VA5-RQ3 Standard, high suction rate, width 18 mm, T shape with push-in connector Vacuum Connection with male thread. Nominal size, Laval nozzle=0,95 mm, Grid dimension=18 mm, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight32,54Ā g
Materialwrought aluminium alloy, nbr, pom, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 42.05 excl. VAT
/ Each
Ā£ 50.46 incl. VAT
  • Delivery usually within ( 11 ) days