FESTO 189261 SUCTION CUP COMPLETE HOLDER ESH-HF-2-M10X1


Suction cup holder ESH-HF

References
festo:ESH-HF-2-M10X1
rubix:120A4794
manufacturer :189261
ean:4052568078584
ESH-HF-2-M10X1 Suction cup holder
brand logo
Technical specifications
TypeVacuum cup holder ESH
See all Specifications

Product details : FESTO 189261 SUCTION CUP COMPLETE HOLDER ESH-HF-2-M10X1


Suction cup holder ESH-HF-2-M10X1 with height compensator, for direct screw-in fitting. Height compensator for suction-cup holder=2,6 mm, Nominal size=2 mm, Volume=0,09 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at top, * with height compensation)

Technical specifications


Attributes
Logistic Weight16,4 g
TypeVacuum cup holder ESH
Show UNSPSC/ECL@SS
£ 52.93 excl. VAT
/ Each
£ 63.52 incl. VAT
  • Delivery usually within ( 6 ) days