PIAB 0118991 SUCTION CUP BFF40P.4R.04UF


Suction Cup

References
piab:0118991
rubix:247A3101
brand logo
brand logo
Technical specifications
Material55/60 polyurethane
Diameter45 mm
Shaperound
See all Specifications

Product details : PIAB 0118991 SUCTION CUP BFF40P.4R.04UF


Strengths

Special designed friction cups for oily surfaces, such as sheets in metal forming processes
Normal wear on friction cup will not affect the long term shear force performance
Best choice if > 0.1g/m2 press oil is used on the sheet
Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2–4 times more than corresponding conventional suction cups
The "BFF" design is suitable for uneven/curved surfaces or if level compensation is needed, for example in de-stacking applications
The flat inner support gives stability during movement in any orientation
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material does not leave any marks on the objects handled

Technical specifications


Attributes
Material55/60 polyurethane
Diameter45 mm
Shaperound
Typesuction cup
Show UNSPSC/ECL@SS
£ 50.19 excl. VAT
/ Each
£ 60.23 incl. VAT
  • Usually arrives within 14 working days