PIAB BL30-2.10.04AG CUP 0101501


Suction cup

References
piab:0101501
rubix:121A6763
brand logo
brand logo
Technical specifications
Materialchloroprene
Diameter30 mm
Shapebellow
See all Specifications

Product details : PIAB BL30-2.10.04AG CUP 0101501


Suction cup BL30-2 Chloroprene, 1/8" NPSF female, with meshfilter

Strengths

Suitable for level adjustment
Lifting movement to separate small and thin objects
Less suitable when the lifting force is parallel to the surface of the object

Applications

Bag handling

Technical specifications


Attributes
Materialchloroprene
Diameter30 mm
Shapebellow
Typesuction cup
Show UNSPSC/ECL@SS
£ 22.05 excl. VAT
/ Each
£ 26.46 incl. VAT
  • Usually arrives within 14 working days