PIAB SUCTION CUP 0115291


Suction cup

References
piab:0115291
rubix:122A5623
brand logo
brand logo
Technical specifications
MaterialPolyurethane
Diameter62 mm
ShapeOval
See all Specifications

Product details : PIAB SUCTION CUP 0115291


Suction cup OB20x60P Polyurethane 60, G1/8" male

Strengths

Suitable for level adjustment. Can handle objects with height differences and varying shapes, for example embossed or corrugated plates
Lifting movement to separate small and thin objects
DURAFLEX® are suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled
Swivel option, prior to the locking operation, for easy positioning of the oval cup

Applications

Mark Free

Technical specifications


Attributes
MaterialPolyurethane
Diameter62 mm
ShapeOval
TypeSuction Cup
Metrical Diameter62 mm
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ Each
£ 66.00 incl. VAT
  • Usually arrives within 14 working days