PIAB 0109860 SUCTION CUP


Suction Cup

References
piab:0109860
rubix:256A1970
brand logo
brand logo
Technical specifications
MaterialPolyurethane
Diameter177 mm
ShapeOval
See all Specifications

Product details : PIAB 0109860 SUCTION CUP


The oval suction cups are suitable for handling of long and narrow objects and surfaces when maximum lifting force is desired. Oval suction cups are specially suitable for irregular surfaces and when level compensation is desired. This program of oval suction cups has characteristics that are specially suited for handling of metal-sheet material.

Strengths

•Suitable for level adjustment
Can handle objects with height differences and varying shapes, for example embossed or corrugated plates
Lifting movement to separate small and thin objects
In the two coloured suction cup, the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® are suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled

Applications

Automotive;Packaging;Plastic Part Removal

Technical specifications


Attributes
MaterialPolyurethane
Diameter177 mm
ShapeOval
TypeSuction Cup
Metrical Diameter177 mm
Show UNSPSC/ECL@SS
£ 174.00 excl. VAT
/ Each
£ 208.80 incl. VAT
  • Usually arrives within 14 working days