Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPT20CN-B8 VACUUM PAD VERTICAL FLAT NBR
SMC ZPT20CN-B8 VACUUM PAD VERTICAL FLAT NBR
Vacuum Pad
References
smc:
ZPT20CN-B8
rubix:
2611043
Technical specifications
Material
NBR
Diameter
20
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPT20CN-B8 VACUUM PAD VERTICAL FLAT NBR
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø20
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: B8 (Female Thread M8X1.25)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
29
x
23
mm
Logistic Weight
17
g
Material
NBR
Diameter
20
mm
Shape
Round
Type
Flat Pad with Rib
Threading diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.75
excl. VAT
/
Each
£
12.90
incl. VAT
Delivery usually within (
3
) days
Select variants (15)
Add to cart
Check our products from related categories
SMC ZPT16UNJ10-B5-A10 VACUUM PAD
SMC ZPT32UN-B6 VACUUM PAD
FESTO 1379454 SUCTION CUP COMPLETE VAS-40-1/4-SI-B
SMC ZP3-Y10BN-B5-B5 VACUUM PAD
SMC ZP2-04AUS VACUUM PAD
FESTO 191046 SUCTION CUP WITHOUT CONNECTOR ESV-80-EF
SMC ZP32CN VACUUM PAD
NORGREN M/58405/02 VACUUM CUP ASSEMBLY
SMC ZPT20CNK10-B5-A10 VACUUM PAD
SMC ZPT10BN-B5 VACUUM PAD
SMC ZPR10DNK10-06-A10 VACUUM PAD
SMC ZP3E-YF100UMN-B12 VACUUM PAD
SMC ZP3E-YF63UMNJB30 VACUUM PAD
FESTO 1396108 SUCTION CUP COMPLETE VAS-125-3/8-PUR-B
FESTO 191055 SUCTION CUP WITHOUT CONNECTOR ESV-20-BU