PIAB 0115285


Suction Cup

References
piab:0115285
rubix:270A9745
manufacturer :115285
brand logo
brand logo
Technical specifications
MaterialPolyurethane
Diameter45 mm
ShapeOther
See all Specifications

Product details : PIAB 0115285


This Program Of Oval Suction Cups Has Characteristics That Are Specially Suited For Handling Of Metal-Sheet Material.

Strengths

•Suitable for flat and rough surfaces
Fair stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object
Cleats prevent thin, sensitive objects from being deformed and give extra friction when the lifting force is parallel to the surface of the object
DURAFLEX® are suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled
Swivel option, prior to the locking operation, for easy positioning of the oval cup

Technical specifications


Attributes
MaterialPolyurethane
Diameter45 mm
ShapeOther
TypeSuction Cup
Metrical Diameter45 mm
Show UNSPSC/ECL@SS
£ 36.15 excl. VAT
/ Each
£ 43.38 incl. VAT
  • Usually arrives within 14 working days