PIAB 0114449 SUCTION CUP BX35P POLY 30/60 WITH FILTER


Suction Cup

References
piab:0114449
rubix:80438428
brand logo
brand logo
Technical specifications
MaterialPolyurethane (PU)
Diameter37 mm
ShapeRound
See all Specifications

Product details : PIAB 0114449 SUCTION CUP BX35P POLY 30/60 WITH FILTER


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Strengths

•Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material DURAFLEX® is mark free

Technical specifications


Attributes
MaterialPolyurethane (PU)
Diameter37 mm
ShapeRound
TypeSuction Cup
Metrical Diameter37 mm
Show UNSPSC/ECL@SS
£ 46.98 excl. VAT
/ Each
£ 56.38 incl. VAT
  • Usually arrives within 14 working days