SMC ZPT2004UNJ15-B5-A8 VACUUM PAD
Oval with Buffer - ZPT (U)(J,K)
See technical informationSee documentsReferences
SMC:ZPT2004UNJ15-B5-A8
Rubix:394A1395
Manufacturer :ZPT2004UNJ15-B5-A8

Documents
Product details : SMC ZPT2004UNJ15-B5-A8 VACUUM PAD
Tailored for long and narrow workpieces with adsorption surface limitations
Strengths
Pad Sizes: 2x4, 3.5x7, 4x10 mm
Shapes: Oval TypeMaterials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 4 mm |
| Shape | oval |
| Type | vacuum pad |
| Min. temperature | 0 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 30.51 excl. VAT
/ Each
£ 36.61 incl. VAT
- Usually arrives within 14 working days