0205046 S.B20XP3060.G18M.01, SUCTION CUP


Suction Cup

References
piab:0205046
rubix:257A7691
brand logo
brand logo
Technical specifications
MaterialPolyurethane
Diameter21 mm
ShapeBellow
See all Specifications

Product details : 0205046 S.B20XP3060.G18M.01, SUCTION CUP


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Strengths

•Suitable for limited level adjustment with good stability
Excellent gripping performance on corrugated and porous or surface leaking objects such as cardboard, textured plastic parts and composite material (raw surface)
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable for accelerations and speed, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material DURAFLEX® is mark free

Technical specifications


Attributes
MaterialPolyurethane
Diameter21 mm
ShapeBellow
TypeSuction Cup
Metrical Diameter21 mm
Show UNSPSC/ECL@SS
£ 28.59 excl. VAT
/ Each
£ 34.31 incl. VAT
  • Usually arrives within 14 working days