PIAB VACUUM CUP 200241


Suction Cup

References
piab:0200241
rubix:120A7199
brand logo
brand logo
Technical specifications
MaterialSilicone
Diameter11 mm
ShapeRound
See all Specifications

Product details : PIAB VACUUM CUP 200241


The material is approved by FDA (FDA 21 CFR 177. 2600. ) and meets EU's regulation EU 1935/2004. Most of the cups are transparent with no addition of pigments.

Strengths

•The silicone material complies with FDA 21 CFR 177. 2600 & EU 1935/2004
Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface
Suitable for level adjustment

Technical specifications


Attributes
MaterialSilicone
Diameter11 mm
ShapeRound
TypeSuction Cup
Metrical Diameter11 mm
Show UNSPSC/ECL@SS
£ 8.70 excl. VAT
/ Each
£ 10.44 incl. VAT
  • In stock: Next day delivery