References
Optibelt:X13 X 1350
Rubix:104A2496
Manufacturer :1650555
EAN:4014486095968




Product details : OPTIBELT V BELT AX SECT X13 13506847
Versatile use
The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.
High-quality
Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.
M=S Set constant
optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.
Cogged, Raw Edge V-Belts
Strengths
Technical specifications
Attributes
| Logistic Weight | 134 g |
|---|---|
| Profile | ax |
| Belt designation | ax52 |
| Outer length | 1370 mm |
| Interior length | 1320 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1350 mm |
| Lower width | 7.5 mm |
Show UNSPSC/ECL@SS
£ 26.65 excl. VAT
/ Each
£ 31.98 incl. VAT
- Usually arrives within 14 working days
