References
Optibelt:X10 X 872
Rubix:265A9330
Manufacturer :1725820
EAN:4014486095531




Product details : OPTIBELT X10 X 872 1725820
Versatile use
The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.
High-quality
Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.
M=S Set constant
optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.
Raw edge belts, cogged
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x111x111 mm |
|---|---|
| Logistic Weight | 54 g |
| Profile | zx |
| Belt designation | zx331/2 |
| Outer length | 888 mm |
| Interior length | 850 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 872 mm |
| Lower width | 5.9 mm |
Show UNSPSC/ECL@SS
£ 7.38 excl. VAT
/ Each
£ 8.86 incl. VAT
- Usually arrives within 14 working days
