OPTIBELT X17 X 1412 1693280

SUPER TX Classical V-Belt

See technical information

References

Optibelt:X17 X 1412
Rubix:265A9721
Manufacturer :1693280
EAN:4014486096514
brand logo

Technical specifications

Profilebx
Belt designationbx54
Outer length1441 mm
See all Specifications

Product details : OPTIBELT X17 X 1412 1693280


Versatile use

The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.


High-quality

Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.


M=S Set constant

optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.

Raw edge belts, cogged

Strengths

  • Low stretch
  • High power transmission
  • M=S Set Constant - can be used in sets without further measurement
  • Extreme transverse rigidity
  • Improved abrasion resistance
  • Temperature range -30°C to +90°C
  • Sophisticated material technology
  • Outstanding efficiency
  • Electrically conductive
  • Extremely small pulley diameters
  • Allows drive ratios up to 1:12
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)19x102x102 mm
    Logistic Weight233 g
    Profilebx
    Belt designationbx54
    Outer length1441 mm
    Interior length1372 mm
    Upper width17 mm
    Height11 mm
    Pitch length1412 mm
    Lower width9.4 mm
    £ 17.91 excl. VAT
    / Each
    £ 21.49 incl. VAT
    • Usually arrives within 14 working days