References
Gates:AX61 TRI-POWER
Rubix:103A1823
Manufacturer :901202061
EAN:5400608073447

Documents
Product details : GATES VBELT A SECT MCOG A1580MC
Gates Tri-Power® V-belt is built for superior performance on heavy duty drives of classical cross-section. The raw edge construction and special notch design makes the Tri-Power® belt especially suited for drives requiring small diameter pulleys and back idlers. The patented ethylene EPDM compound construction allows the belt to resist cracking and handle extreme temperatures.
Strengths
•Belt Edge is machined for even sheave groove contact, resulting in smoother running, less slip, and wear
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Technical specifications
Attributes
| Profile | ax |
|---|---|
| Belt designation | ax61 |
| Outer length | 1607 mm |
| Interior length | 1602 mm |
| Upper width | 12 mm |
| Height | 10 mm |
| Material | ethylene compound |
| Pitch length | 1602 mm |
Show UNSPSC/ECL@SS
£ 17.66 excl. VAT
/ Each
£ 21.19 incl. VAT
- Usually arrives within 14 working days
