References
Optibelt:X22 X 1458
Rubix:103A8829
Manufacturer :1757687
EAN:4014486096781




Product details : OPTIBELT V BELT X22 14586847
Versatile use
The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.
High-quality
Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.
M=S Set constant
optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.
Raw edge belts, cogged
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x186x186 mm |
|---|---|
| Logistic Weight | 402 g |
| Profile | cx |
| Belt designation | cx55 |
| Outer length | 1488 mm |
| Interior length | 1400 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 1458 mm |
| Lower width | 12.3 mm |
Show UNSPSC/ECL@SS
£ 26.48 excl. VAT
/ Each
£ 31.78 incl. VAT
- Usually arrives within 14 working days
