References
Optibelt:XPZ 1487
Rubix:80376720
Manufacturer :1744052
EAN:4014486260281




Product details : DUNLOP XPZ1487 COG WEDGE BELT
Consistent further development of the productionprocesss, improved materials, low stretch polyester cords and optimised moulded cogs are the basis for this new belt generation. OPTIBELT SUPER X-POWER M=S allow complex drive solutions in the whole area of machine construction under the most difficult conditions and extreme operational demands.
Wedge Belts - raw edge, cogged
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x163x163 mm |
|---|---|
| Logistic Weight | 103 g |
| Profile | xpz |
| Pitch length | 1487 mm |
| Outer length | 1500 mm |
| Upper width | 9.7 mm |
| Height | 8 mm |
| Interior length | 1449 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
