References
Superseded Ref:873579
Mecaline:XPZ1762MC - 889911
Rubix:243A4728
Manufacturer :889911
EAN:3660338424649

Documents
Product details : MECALINE SPZ1762 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1762 mm |
| Outer length | 1775 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ Each
£ 11.28 incl. VAT
- Usually arrives within 14 working days
