Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889862 SPZ1024 MOULDED COG WEDGE BELT 2.0
MECALINE 889862 SPZ1024 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1024MC - 889862
rubix:
255A0729
manufacturer :
889862
ean:
3660338424151
Technical specifications
Profile
XPZ
Pitch length
1024
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889862 SPZ1024 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1024
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.94
excl. VAT
/
Each
£
2.33
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPZ 1850 XEP 1014227
GATES V-BELT XPB2020/5VX800 QUAD-POWER 4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 8076AXP
OPTIBELT XPZ 1600 XEP 1014176
GATES XPZ2262/3VX892 QUAD-POWER 4 9643-02262 RAW EDGE (M COGGED) VBELT
OPTIBELT 3VX 710 XEP 1013826
MECALINE SPZ637 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ900 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA4000QP4
OPTIBELT XPA 19506AXP MOULDEDCOGWEDGEBELT XPA1950
GATES QUAD POWER 4 XPA982QP4
GATES XPA1607 QUAD-POWER 4 9644-01607 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPA925 SPA MOULDED COGGED WEDGE BELT
OPTIBELT 3VX 265 XEP 1013801
OPTIBELT 3VX 630 XEP 1013824