SUPER XE-POWER PRO High-Performance Wedge Belt
Profile | XPC |
---|---|
Pitch length | 2120 mm |
The new tooth form, developed through FEM modulation and practical tests, continues to enable very small minimum pulley diameters for internal pulleys. In addition, the optibelt SUPER XE-POWER PRO M=S is now also suitable for external pulleys. This is the prerequisite for designing more compact drive units.
The optibelt SUPER XE-POWER PRO M=S can be used in any application and is predestined for machine and special machine construction: ideal for compressors, fans, pumps, lathes and drills and all other application scenarios where compact drive systems are required.
In the case of the optibelt SUPER XE-POWER PRO M=S, this applies in the truest sense of the word: Thanks to its extraordinary temperature resistance, it delivers optimum power transmission in a temperature range from -40 °C to +120 °C - even and especially with small pulley diameters or high motor speeds.
Logistic Weight | 580,88 g |
---|---|
Profile | XPC |
Pitch length | 2120 mm |
Upper width | 22 mm |
Height | 18 mm |
Interior length | 2037 mm |
Outer length | 2150 mm |
Material | EPDM |
Section | 22,0x18 |
16,50 mm | |
2120 mm |
Usually arrives within 14 working days