OPTIBELT 5VX 530 XEP 1013881

SUPER XE-POWER PRO High-Performance Wedge Belt

See technical information
References
Optibelt:5VX 530 XEP
Rubix:266A3259
Manufacturer :1013881
EAN:4044978161642
brand logo
Technical specifications
Profile5vx
Pitch length530 mm
Outer length1346.2 mm
See all Specifications

Product details : OPTIBELT 5VX 530 XEP 1013881


Compact: Performance on the smallest pulleys

The new tooth form, developed through FEM modulation and practical tests, continues to enable very small minimum pulley diameters for internal pulleys. In addition, the optibelt SUPER XE-POWER PRO M=S is now also suitable for external pulleys. This is the prerequisite for designing more compact drive units.


Totally versatile: Anything but conventional

The optibelt SUPER XE-POWER PRO M=S can be used in any application and is predestined for machine and special machine construction: ideal for compressors, fans, pumps, lathes and drills and all other application scenarios where compact drive systems are required.


Temperature-resistant: Hot for maximum performance

In the case of the optibelt SUPER XE-POWER PRO M=S, this applies in the truest sense of the word: Thanks to its extraordinary temperature resistance, it delivers optimum power transmission in a temperature range from -40 °C to +120 °C - even and especially with small pulley diameters or high motor speeds.

Strengths

  • Fit for back idlers
  • Very quiet running even at very high torque levels
  • M=S Set Constant - can be used in sets without further measurement
  • Maintenance free
  • + 20% power compared to optibelt SUPER X-POWER M=S
  • Temperature range -40°C to +120°C
  • Technical specifications


    Attributes
    Logistic Weight204,59 g
    Profile5vx
    Pitch length530 mm
    Outer length1346.2 mm
    Upper width15 mm
    Height13 mm
    Materialepdm
    13 mm
    1346 mm
    Show UNSPSC/ECL@SS
    £ 13.04 excl. VAT
    / Each
    £ 15.65 incl. VAT
    • Usually arrives within 14 working days