References
Mecaline:XPZ1362MC - 889888
Rubix:243A4709
Manufacturer :889888
EAN:3660338424410

Documents
Product details : MECALINE SPZ1362 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1362 mm |
| Outer length | 1375 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 7.49 excl. VAT
/ Each
£ 8.99 incl. VAT
- In stock: Next day delivery
