optibelt SUPER X-POWER XPA
Profile | xpa |
---|---|
Pitch length | 1082 mm |
Logistics dimensions (L x W x H) | 19x124x124 mm |
---|---|
Logistic Weight | 115 g |
Profile | xpa |
Pitch length | 1082 mm |
Upper width | 12.7 mm |
Height | 10 mm |
Interior length | 1037 mm |
Outer length | 1100 mm |
RMA code | din 7753 teil 1 |
Usually arrives within 14 working days