OPTIBELT XPB 1350 XEP 1014326
SUPER XE-POWER PRO High-Performance Wedge Belt
See technical informationReferences
Optibelt:XPB 1350 XEP
Rubix:266A4119
Manufacturer :1014326
EAN:4044978234339



Product details : OPTIBELT XPB 1350 XEP 1014326
The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.
Strengths
Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1350 mm |
| Outer length | 1372 mm |
| Upper width | 16.3 mm |
| Height | 13 mm |
| Interior length | 1290 mm |
| Series | super xe-power pro m=s |
| Section | xpb (16,3 x 13) |
| Standard | din 7753 teil 1; iso 4184; rma/mpta |
Show UNSPSC/ECL@SS
£ 13.46 excl. VAT
/ Each
£ 16.15 incl. VAT
- Usually arrives within 14 working days
