Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA2532 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2532 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA2532MC - 889750
rubix:
243A4613
manufacturer :
889750
ean:
3660338423031
Technical specifications
Profile
XPA
Pitch length
2532
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2532 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
2532
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.05
excl. VAT
/
Each
£
55.26
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 11126AXP
OPTIBELT XPA 2500 XEP 1014754
OPTIBELT XPA 1500 XEP XPA1500SUPERXEPOWER VBELTCOGGED
MECALINE SPA1500 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ1487QP4
MECALINE SPA1750 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1150QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 11576AXP
GATES QUAD POWER 4 XPZ1412QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 10006AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 21206AXP
MECALINE SPZ1950 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1087 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ722 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1462 MOULDED COG WEDGE BELT 2.0