References
Superseded Ref:864461
Mecaline:XPZ630MC - 889945
Rubix:243A4752
Manufacturer :889945
EAN:3660338424984

Documents
Product details : MECALINE SPZ630 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 630 mm |
| Outer length | 643 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- In stock: Next day delivery
