References
Spartex:UK-SSE8412758LX
Rubix:225A1913
Manufacturer :SSE8412758LX
Product details : SPARTEX SSE8412758LX EUROSLIDE SUPERBENCH 840X1200X750 L/Grey
Our Superbench workshop benches offer a heavy duty framework of 50x50 box section with hard wearing worktops which include Solid Beech, Linoleum and Laminate. These UK manufactured benches are great for industrial or manufacturing workshops, or to complete a garage fit-out.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1200 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 490.08 excl. VAT
/ Each
£ 588.10 incl. VAT
- Delivery usually within ( 16 ) days

