References
Bott:41002067.24V
Rubix:214A8489
Product details : BOTT 41002067.24V CUBIO STORAGE BENCH 2078-1.7 WITH MPX WORKTOP
Cubio storage bench, 2000mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with combination 2 drawers and 2 x 350mm high cupboards, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 320 mm |
|---|---|
| Width | 680 mm |
| Depth | 30 mm |
Show UNSPSC/ECL@SS
£ 1,458.42 excl. VAT
/ Each
£ 1,750.10 incl. VAT
- Delivery usually within ( 16 ) days
