References
Spartex:UK-SSE8418758LX
Rubix:225A1921
Manufacturer :SSE8418758LX
Product details : SPARTEX SSE8418758LX EUROSLIDE SUPERBENCH 840X1800X750 L/Grey
Our Superbench workshop benches offer a heavy duty framework of 50x50 box section with hard wearing worktops which include Solid Beech, Linoleum and Laminate. These UK manufactured benches are great for industrial or manufacturing workshops, or to complete a garage fit-out.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1800 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 674.97 excl. VAT
/ Each
£ 809.96 incl. VAT
- Delivery usually within ( 16 ) days

