BOTT CUBIO HGT ADJUST MBILE BENCH 2000MMX900MMX840-1140MM 41004143.16V
cubio mobile bench adj height (mpx) WxDxH: 2000x900x840-1140mm RAL 7035
See technical informationSee documentsReferences
Bott:41004143.16V
Rubix:80979616

Documents
Product details : BOTT CUBIO HGT ADJUST MBILE BENCH 2000MMX900MMX840-1140MM 41004143.16V
cubio adjustable height mobile framework bench. Featuring a heavy duty, steel channel, adjustable height framework with 125mm diameter castors and a 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x900x840-1140mm.
Technical specifications
Attributes
| Height | 1140 mm |
|---|---|
| Width | 2000 mm |
| Depth | 900 mm |
| Model | 41004143 |
Show UNSPSC/ECL@SS
£ 820.15 excl. VAT
/ Each
£ 984.18 incl. VAT
- Delivery usually within ( 16 ) days




