References
Gates:8V1500 SUPERHC
Rubix:132A4589
Manufacturer :933631500
EAN:5414465803215

Product details : GATES 933631500 SUPER HC V-BELT 8V1500
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 8v |
|---|---|
| Upper width | 25 mm |
| Pitch length | 3810 mm |
| Interior length | 3681 mm |
| Outer length | 590.55 mm |
| Thickness | 23 mm |
| Sheathed | no |
| Series | super hc |
| Shape of teeth | moulded notches (single-sided; smooth inside/back) |
| Material | chloroprene (cr) |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 315 mm |
Show UNSPSC/ECL@SS
£ 128.61 excl. VAT
/ Each
£ 154.33 incl. VAT
- Usually arrives within 14 working days
