GATES 9627-63550 SPC3550 DELTA NARROW


Delta Narrow SPZ

References
gates:SPC3550 DELTA NARROW
rubix:270A0545
manufacturer :9627-63550
ean:5414465319365
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length3550 mm
See all Specifications

Product details : GATES 9627-63550 SPC3550 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPC
Pitch length3550 mm
Upper width22 mm
Height18 mm
Interior length3467 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 29.70 excl. VAT
/ Each
£ 35.64 incl. VAT
  • Usually arrives within 14 working days