References
Gates:SPA2430MN SUPERHC MN
Rubix:134A1308
Manufacturer :941502430
EAN:5412571102567




Product details : GATES 941502430 WEDGEBELTSPAMCOG SPA2430MN SUPERHC MN
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 2430 mm |
| Interior length | 2385 mm |
| Outer length | 2448 mm |
| Thickness | 10 mm |
| Sheathed | no |
| Series | super hc mn |
| Shape of teeth | molded notch |
| Material | cr |
| Min. Operation temperature | -51 °C |
| Max. Operation temperature | 121 °C |
Show UNSPSC/ECL@SS
£ 25.12 excl. VAT
/ Each
£ 30.14 incl. VAT
- Usually arrives within 14 working days
