GATES 9331-00772 SPZ772 SUPERHC


SuperHC SPZ

References
gates:SPZ772 SUPERHC
rubix:270A0191
manufacturer :9331-00772
ean:5414465670008
brand logo
brand logo
Technical specifications
Profilespz
Pitch length772 mm
See all Specifications

Product details : GATES 9331-00772 SPZ772 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profilespz
Pitch length772 mm
Upper width10 mm
Height8 mm
Interior length772 mm
Materialcr
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
  • Usually arrives within 14 working days