References
Gates:SPZ1340MN SUPERHC MN
Rubix:182305
Manufacturer :941801340
EAN:5412571108743

Documents
Product details : GATES SPZ1340MN SUPERHC MN WEDGE BELT SPZ MCOG
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1340 mm |
| Interior length | 1340 mm |
| Outer length | 1353 mm |
| Thickness | 8 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 18.21 excl. VAT
/ Each
£ 21.85 incl. VAT
- In stock: Next day delivery
