GATES 9624-61030 SPZ1030 DELTA NARROW


Delta Narrow SPZ

References
gates:SPZ1030 DELTA NARROW
rubix:270A0290
manufacturer :9624-61030
ean:5414465307904
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length1030 mm
See all Specifications

Product details : GATES 9624-61030 SPZ1030 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPZ
Pitch length1030 mm
Upper width10 mm
Height8 mm
Interior length1017 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ Each
£ 3.78 incl. VAT
  • Usually arrives within 14 working days