References
Gates:SPZ2000MN SUPERHC MN
Rubix:182320
Manufacturer :941802000
EAN:5412571109146

Documents
Product details : WEDGE BELT SPZ SECTION SPZ2000MC
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2000 mm |
| Interior length | 2000 mm |
| Outer length | 2013 mm |
| Thickness | 8 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 15.17 excl. VAT
/ Each
£ 18.20 incl. VAT
- In stock: Next day delivery
