References
Gates:SPA1832 SUPERHC
Rubix:101A8492
Manufacturer :933301832
EAN:5412571078749




Product details : GATES 933301832 SUPER HC V-BELT SPA1832
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1832 mm |
| Interior length | 1787 mm |
| Outer length | 1850 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | arched top; concave sidewalls; rounded corners; moulded notches for flexibility |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 19.85 excl. VAT
/ Each
£ 23.82 incl. VAT
- In stock: Next day delivery
