References
Superseded Ref:857894
Mecaline:SPZ1862E - 889606
Rubix:243A4496
Manufacturer :889606
EAN:3660338421594

Documents
Product details : MECALINE SPZ1862 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1862 mm |
| Interior length | 1825 mm |
| Outer length | 1875 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- In stock: Next day delivery
