References
Gates:SPA5000 SUPERHC
Rubix:236A6636
Manufacturer :933305000
EAN:5412571079135



Documents
Product details : GATES 933305000 SUPER HC V-BELT SPA5000
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 5000 mm |
| Interior length | 5000 mm |
| Outer length | 5018 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 40.25 excl. VAT
/ Each
£ 48.30 incl. VAT
- In stock: Next day delivery
