References
Gates:SPA1850 SUPERHC
Rubix:101A7785
Manufacturer :933301850
EAN:5412571078756




Product details : GATES 933301850 SUPER HC V-BELT SPA1850
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1850 mm |
| Interior length | 1805 mm |
| Outer length | 1868 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | molded notches |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 112 mm |
Show UNSPSC/ECL@SS
£ 19.85 excl. VAT
/ Each
£ 23.82 incl. VAT
- In stock: Next day delivery
