References
Gates:SPB1400 SUPERHC
Rubix:236A6638
Manufacturer :933901400
EAN:5414465126420



Documents
Product details : GATES 933901400 SUPER HC V-BELT SPB1400
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1400 mm |
| Interior length | 1400 mm |
| Outer length | 1422 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 19.52 excl. VAT
/ Each
£ 23.42 incl. VAT
- Usually arrives within 14 working days
