References
Gates:5V3150 SUPERHC
Rubix:104A5528
Manufacturer :933403150
EAN:5414465076343

Product details : GATES 933403150 WEDGEBELT 5V ENV 5V3150 SUPERHC
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 5v |
|---|---|
| Upper width | 15 mm |
| Pitch length | 8000 mm |
| Interior length | 7940 mm |
| Outer length | 1240.16 mm |
| Thickness | 13 mm |
| Series | super hc |
| Shape of teeth | arched top, concave sidewalls, rounded corners |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 202.13 mm |
Show UNSPSC/ECL@SS
£ 103.93 excl. VAT
/ Each
£ 124.72 incl. VAT
- Usually arrives within 14 working days
