References
Gates:SPB2800 SUPERHC
Rubix:102A3639
Manufacturer :933902800
EAN:5412571080681




Product details : GATES 933902800 SUPER HC V-BELT SPB2800
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2800 mm |
| Interior length | 2740 mm |
| Outer length | 2822 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 41.64 excl. VAT
/ Each
£ 49.97 incl. VAT
- In stock: Next day delivery
